BR816B200RF - 1PH 200A 25KAIC MCB 8/16 Cir. Al Bus Nema 3R

Eaton

  • $666.25 (Each)
  • $666.25 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR816B200RF
Manufacturer
Eaton
Manufacturer's Part Number
BR816B200RF
Description
1PH 200A 25KAIC MCB 8/16 Cir. Al Bus Nema 3R
BR Style 1-Inch Loadcenter, Main Circuit Breaker, Feed-Through Lug, 200A, Single-Phase, 16-Pole, 16 Circuits, 8 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C, Nema 3R Enclosure, C3R Box Size
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445153 / 00786676445153
Weight per unit
31.2399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$666.25 (Each)
Resources
Images
 
 
BR816B200RF - Small Image
 
BR816B200RF - Large Image
Attachments
 
 
BR816B200RF - Specification Sheet
Brochures
 
 
BR816B200RF - Brochure
Other Links
 
 
BR816B200RF - Other
 
BR816B200RF - Other
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
15.5
Depth
26.5
Height
5.5
Size
C3r
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
1PH 200A 25KAIC MCB 8/16 CIR. AL BUS NEMA 3R
Product Type
1PH/BR LC 200A 25KAIC MCB 8/16CIR Al, N3R
extra long description
ETN BR816B200RF 1Ph/BR LC 200A 25kA
Long Description
BR style 1-inch loadcenter, main circuit breaker, feed-through lug, 200A, single-phase, 16-pole, 16 circuits, 8 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60°C or 75°C, NEMA 3R enclosure, c3r box size
Special Features
Feed-through lug
Additional Information
number of spaces
8
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR816B200RF
GTIN
00786676445153
UPC
786676445153
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
31.2399
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of BR816B200RF.
Jump To:

Similar Items

Similar items are close alternatives to BR816B200RF, though they may not be 100% alike.

Feed Through Lugs, Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X4, Al...
  • Our Part #: BRP08B200RF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP08B200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($387.14) ·
BRP08B200RF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$387.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR816B200RF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR816B200RF Eaton 00786676445153
TQD200NRE GENERAL ELECTRIC 00783164300758
5B704 WW GRAINGER n/a
HOM816M200FTRB Schneider Electric 00785901076544
SW0816B1200T Siemens 00040892651416
W0404MB1200CT Siemens 00783643215177
W0816B1200CT Siemens 00783643437913
W0816MB1200CT Siemens n/a
LW204TL Thomas & Betts n/a
B20816RTHP Westinghouse n/a

* All prices subject to change.