BRHH2100 - Type BR BRKR 100A/2 Pole Com. Trip 120/240V 42K

Eaton

  • $341.42 (Each)
  • $341.42 (Each)
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
BRHH2100
Manufacturer
Eaton
Manufacturer's Part Number
BRHH2100
Description
Type BR BRKR 100A/2 Pole Com. Trip 120/240V 42K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 100 A, 42 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676376952 / 00786676376952
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.42 (Each)
Resources
Images
 
 
BRHH2100 - Small Image
 
BRHH2100 - Large Image
 
BRHH2100 - Large Image
 
BRHH2100 - Large Image
Attachments
 
 
BRHH2100 - Specification Sheet
Brochures
 
 
BRHH2100 - Brochure
Other Links
 
 
BRHH2100 - Other
 
BRHH2100 - Other
 
BRHH2100 - Other
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
120/240 V
interrupt rating
42 kAIC
Poles
Two-pole
Descriptions
Product Type
BR 100A/2 Pole Com. Trip 120/240V 42K
extra long description
ETN BRHH2100 BR 100A/2 Pole Com. Tr
Description
TYPE BR BRKR 100A/2 POLE COM. TRIP 120/240V 42K
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,100 A,42 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Additional Information
dimensions
2.5000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BRHH2100
Brand
Eaton
GTIN
00786676376952
UPC
786676376952
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 490,Federal Specifications Classification W-C376
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat