C25BNB220T - Compact 2P 20A Cont SCR Term Quad QC 24VAC Coil

Eaton

  • $42.11 (Each)
  • $42.11 (Each)

  • $210.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25BNB220T
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB220T
Description
Compact 2P 20A Cont SCR Term Quad QC 24VAC Coil
Eaton Definite Purpose Contactor, Quick, 20A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 20A, Contactor, Two-Pole, Power Terminals: Binding Head Screw and Quick Con, Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121529 - Contactors
UPC/GTIN
786685115986 / 00786685115986
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.11 (Each)
Standard Packaging
$210.55 (Per 5)
Resources
Images
 
 
C25BNB220T - Large Image
 
C25BNB220T - Small Image
Attachments
 
 
C25BNB220T - Specification Sheet
Other Links
 
 
C25BNB220T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Long Description
Eaton definite purpose contactor, Quick, 20A, 277 Vac, 60 Hz, Open with metal mounting plate, Compact, two-pole, 20A, Contactor, Two-pole, Power terminals: Binding head screw and quick con, Non-reversing
Description
COMPACT 2P 20A CONT SCR TERM QUAD QC 24VAC COIL
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Compct 2P 20A Cont SCR Term 4QC 24vcoil
extra long description
ETN C25BNB220T COMPCT 2P 20A CONT S
Additional Information
dimensions
2.3200 IN X 1.9700 IN X 3.1900 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Manufacturers Part Number
C25BNB220T
Brand
Eaton
GTIN
00786685115986
UPC
786685115986
Taxonomies, Classifications, and Categories
Type
Definite purpose contactor
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat