CC3200 - CC BRKR 200A/3 Pole 240V 10K

Eaton

  • $971.06 (Each)
  • $971.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CC3200
Manufacturer
Eaton
Manufacturer's Part Number
CC3200
Description
CC BRKR 200A/3 Pole 240V 10K
Case Circuit Breaker, 200 A, Base Mount, 240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, 2.9 LB
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113266640 / 00782113266640
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$971.06 (Each)
Resources
Images
 
 
CC3200 - Small Image
 
CC3200 - Large Image
 
CC3200 - Large Image
 
CC3200 - Large Image
 
CC3200 - Large Image
Attachments
 
 
CC3200 - Specification Sheet
Brochures
 
 
CC3200 - Brochure
Other Links
 
 
CC3200 - Other
 
CC3200 - Other
 
CC3200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
240 V ac
Wire Size
#2/0 AWG to 300 kcmil
interrupt rating
10 kAIC
Poles
3
Descriptions
Product Type
Case Circuit Breaker
Long Description
Case Circuit Breaker, 200 A, Base Mount, 240 V ac, #2/0 AWG to 300 kcmil Wire Size, 2.9 lb
Short Description
3P Case Circuit Breaker , 200 A, 240 VAC, Base Mount
Description
CC BRKR 200A/3 POLE 240V 10K
extra long description
ETN CC3200 CC Breaker 200A/3 Pole 2
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
circuit breaker type
Base Mount Breaker
Mounting Type
Base Mount
for use with
Type ECC Unit Enclosures
Standards Met
UL 489 Listed;IGCC 4813
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3200
GTIN
00782113266640
UPC
782113266640
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight
2.9 lb
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat