CC3200X - CC Tenant Branch BRKR 200A/3 Pole 120/240V 10K

Eaton

  • $1226.28 (Each)
  • $1,226.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CC3200X
Manufacturer
Eaton
Manufacturer's Part Number
CC3200X
Description
CC Tenant Branch BRKR 200A/3 Pole 120/240V 10K
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114314999 / 00782114314999
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,226.28 (Each)
Resources
Images
 
 
CC3200X - Small Image
 
CC3200X - Large Image
 
CC3200X - Large Image
 
CC3200X - Large Image
Attachments
 
 
CC3200X - Specification Sheet
Brochures
 
 
CC3200X - Brochure
Other Links
 
 
CC3200X - Other
 
CC3200X - Other
 
CC3200X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208Y
Poles
3
interrupt rating
10 kAIC
Descriptions
Description
CC TENANT BRANCH BRKR 200A/3 POLE 120/240V 10K
Long Description
Eaton BR main breaker kit,Molded case breaker,225 A,10 kAIC,Three-pole,240 V,!,#2/0 AWG-300 kcmil Cu/Al,CC,Type ECC Unit enclosures
Product Type
CC, 3P, 200A, 10KAIC, Load Lugs Only
extra long description
ETN CC3200X CC, 3P, 200A, 10kAIC, L
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3200X
GTIN
00782114314999
UPC
782114314999
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat