CC3200X - CC Tenant Branch BRKR 200A/3 Pole 120/240V 10K

Eaton

  • $1226.28 (Each)
  • $1,226.28 (Each)
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
CC3200X
Manufacturer
Eaton
Manufacturer's Part Number
CC3200X
Description
CC Tenant Branch BRKR 200A/3 Pole 120/240V 10K
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114314999 / 00782114314999
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,226.28 (Each)
Resources
Images
 
 
CC3200X - Small Image
 
CC3200X - Large Image
 
CC3200X - Large Image
 
CC3200X - Large Image
Attachments
 
 
CC3200X - Specification Sheet
Brochures
 
 
CC3200X - Brochure
Other Links
 
 
CC3200X - Other
 
CC3200X - Other
 
CC3200X - Other
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
120/208Y
Poles
3
interrupt rating
10 kAIC
Descriptions
Description
CC TENANT BRANCH BRKR 200A/3 POLE 120/240V 10K
Long Description
Eaton BR main breaker kit,Molded case breaker,225 A,10 kAIC,Three-pole,240 V,!,#2/0 AWG-300 kcmil Cu/Al,CC,Type ECC Unit enclosures
Product Type
CC, 3P, 200A, 10KAIC, Load Lugs Only
extra long description
ETN CC3200X CC, 3P, 200A, 10kAIC, L
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3200X
GTIN
00782114314999
UPC
782114314999
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CC3200X.
Jump To:

Cross Referenced

These items are similar to CC3200X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CC3200X Eaton 00782114314999
TQD32200 GENERAL ELECTRIC 00783164021349
QBP32200TM Schneider Electric 00785901760733

* All prices subject to change.

Begin Live Chat