CCV2100 - CCV BRKR 100A/2 Pole 120/240V 10K

Eaton

  • $272.53 (Each)
  • $272.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCV2100
Manufacturer
Eaton
Manufacturer's Part Number
CCV2100
Description
CCV BRKR 100A/2 Pole 120/240V 10K
Circuit Breaker, 100 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 3 LB
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368337 / 00786685368337
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.53 (Each)
Resources
Other Links
 
 
CCV2100 - Other
Brochures
 
 
CCV2100 - Brochure
Images
 
 
CCV2100 - Large Image
 
CCV2100 - Large Image
Specifications Sheets
 
 
CCV2100 - Specification Sheet
 
CCV2100 - Specification Sheet
Attachments
 
 
CCV2100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Number of Phases
1
Wire Size
#2/0 AWG to 300 kcmil
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
Two-pole
Dimensions and Weight
Overall Length
7.7 in
Descriptions
Description
CCV BRKR 100A/2 POLE 120/240V 10K
Product Type
Circuit Breaker
Long Description
Circuit Breaker, 100 A, 5.4 in Overall Height, 7.7 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 3 lb
Features
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories.
Short Description
Circuit Breaker, 100 A, 1 PH, 120/240 VAC
extra long description
ETN CCV2100 CCV BREAKER 100A/2 POLE
Additional Information
Standards Met
UL 489 Certifications
package quantity
1 ct
accessory type
Circuit Breaker
Overall Height
5.4 in
Overall Width
4.5 in
for use with
Type ECC Unit Enclosures
circuit breaker type
CCV Breaker
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CCV2100
GTIN
00786685368337
UPC
786685368337
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Tenant main breaker
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat