CCV2125 - CCV BRKR 125A/2 Pole 120/240V 10K

Eaton

  • $280.71 (Each)
  • $280.71 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CCV2125
Manufacturer
Eaton
Manufacturer's Part Number
CCV2125
Description
CCV BRKR 125A/2 Pole 120/240V 10K
Circuit Breaker, 125 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.9 LB
Slang Terms

Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368399 / 00786685368399
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.71 (Each)
Resources
Images
 
 
CCV2125 - Small Image
 
CCV2125 - Large Image
 
CCV2125 - Large Image
 
CCV2125 - Large Image
Specifications Sheets
 
 
CCV2125 - Specification Sheet
Attachments
 
 
CCV2125 - Specification Sheet
Brochures
 
 
CCV2125 - Brochure
Other Links
 
 
CCV2125 - Other
 
CCV2125 - Other
Features
Current Rating
125 A
Number of Phases
1
Wire Size
#2/0 AWG to 300 kcmil
Voltage Rating
120/240 V ac
Poles
2
interrupt rating
10 kAIC
Dimensions and Weight
Overall Length
7.7 in
Descriptions
Description
CCV BRKR 125A/2 POLE 120/240V 10K
Product Type
Circuit Breaker
Long Description
Circuit Breaker, 125 A, 5.4 in Overall Height, 7.7 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 2.9 lb
Features
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories.
Short Description
Circuit Breaker, 125 A, 1 PH, 120/240 VAC
extra long description
ETN CCV2125 CCV BREAKER 125A/2 POLE
Additional Information
accessory type
Circuit Breaker
Overall Height
5.4 in
Overall Width
4.5 in
for use with
Type ECC Unit Enclosures
circuit breaker type
CCV Breaker
Standards Met
UL 489 Certifications
package quantity
1 ct
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CCV2125
GTIN
00786685368399
UPC
786685368399
Taxonomies, Classifications, and Categories
Type
Tenant main breaker
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight
2.9 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.

false