CCV2150X - CCV BRKR 150A/2 Pole 120/240V 10K - Load Lugs Only

Eaton

  • $406.18 (Each)
  • $406.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCV2150X
Manufacturer
Eaton
Manufacturer's Part Number
CCV2150X
Description
CCV BRKR 150A/2 Pole 120/240V 10K - Load Lugs Only
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 150 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures, Load Side Terminals
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368467 / 00786685368467
Weight per unit
2.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.18 (Each)
Resources
Images
 
 
CCV2150X - Small Image
 
CCV2150X - Large Image
 
CCV2150X - Large Image
 
CCV2150X - Large Image
Attachments
 
 
CCV2150X - Specification Sheet
Brochures
 
 
CCV2150X - Brochure
Other Links
 
 
CCV2150X - Other
 
CCV2150X - Other
 
CCV2150X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
CCV BRKR 150A/2 POLE 120/240V 10K - LOAD LUGS ONLY
Product Type
CCV, 2P, 150A, 10KAIC, Load Lugs Only
extra long description
ETN CCV2150X CCV, 2P, 150A, 10kAIC,
Long Description
Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,150 A,10 kAIC,Two-pole,120/240 V,#2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures,Load side terminals
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Additional Information
dimensions
8.0000 IN X 4.5000 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CCV2150X
GTIN
00786685368467
UPC
786685368467
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Tenant main breaker
Packaging
Weight per each
2.83
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat