CCV2200X - CCV BRKR 200A/2 Pole 120/240V 10K - Load Lugs Only

Eaton

  • $449.04 (Each)
  • $449.04 (Each)

In-Stock: 134 available at other locations ( find a store with stock)
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
CCV2200X
Manufacturer
Eaton
Manufacturer's Part Number
CCV2200X
Description
CCV BRKR 200A/2 Pole 120/240V 10K - Load Lugs Only
Circuit Breaker, 200 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368580 / 00786685368580
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$449.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
134
Resources
Images
 
 
CCV2200X - Small Image
 
CCV2200X - Large Image
 
CCV2200X - Large Image
 
CCV2200X - Large Image
Specifications Sheets
 
 
CCV2200X - Specification Sheet
 
CCV2200X - Specification Sheet
Attachments
 
 
CCV2200X - Specification Sheet
Brochures
 
 
CCV2200X - Brochure
Other Links
 
 
CCV2200X - Other
 
CCV2200X - Other
 
CCV2200X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Wire Size
#2/0 AWG to 300 kcmil
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
7.7 in
Descriptions
Description
CCV BRKR 200A/2 POLE 120/240V 10K - LOAD LUGS ONLY
Product Type
Circuit Breaker
Long Description
Circuit Breaker, 200 A, 5.4 in Overall Height, 7.7 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 2.83 lb
Short Description
Circuit Breaker, 200 A, 1 PH, 2 Poles, 120/240 VAC
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
extra long description
ETN CCV2200X CCV, 2P, 200A, 10kAIC,
Additional Information
accessory type
Circuit Breaker
Overall Height
5.4 in
Overall Width
4.5 in
for use with
Type ECC Unit Enclosures
circuit breaker type
CCV Breaker
Standards Met
UL 489 Certifications
package quantity
1 ct
dimensions
8.0000 IN X 4.5000 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CCV2200X
GTIN
00786685368580
UPC
786685368580
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Tenant main breaker
Packaging
Weight
2.83 lb
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CCV2200X.
Jump To:

Similar Items

Similar items are close alternatives to CCV2200X, though they may not be 100% alike.

Circuit Breaker, 200 A, 5.5 In Overall Height, 8 In Overall Length, 4.5 In Overa...
  • Our Part #: CCV2200
  • Nacogdoches Availability: 3
  • Total Availability: In Stock
  • MFR Part #: CCV2200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($393.71) ·
CCV2200 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$393.71

Each

QTY:
Each
Add
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 225 A, ...
  • MFR Part #: CCV2225X
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CC2200 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat