CH10EGEN3060 - Emergency Generator Panel 10 Circuit Indoor

Eaton

  • $1338.69 (Each)
  • $1,338.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CH10EGEN3060
Manufacturer
Eaton
Manufacturer's Part Number
CH10EGEN3060
Description
Emergency Generator Panel 10 Circuit Indoor
Eaton CH Transfer Switch Panel, Emergency Generator Panel, For Gen/Tran 302110-20 and Emergen 10-7500, 60A Main, 30A Emergency, 10 Circuits, Nema 1 Enclosure, 7.5 KW, (6) Single-Pole 15A, (2) Single-Pole 20a
Slang Terms

Categories
Generators - Other Generators
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114556962 / 00782114556962
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,338.69 (Each)
Resources
Images
 
 
CH10EGEN3060 - Small Image
 
CH10EGEN3060 - Large Image
 
CH10EGEN3060 - Large Image
 
CH10EGEN3060 - Large Image
 
CH10EGEN3060 - Video
Attachments
 
 
CH10EGEN3060 - Specification Sheet
Brochures
 
 
CH10EGEN3060 - Brochure
Tech Bulletins
 
 
CH10EGEN3060 - Tech Bulletin
Other Links
 
 
CH10EGEN3060 - Other
 
CH10EGEN3060 - Other
 
CH10EGEN3060 - Other
Dimensions and Weight
Height
11.2
Depth
13
Width
4.4
Descriptions
Description
EMERGENCY GENERATOR PANEL 10 CIRCUIT INDOOR
Product Type
Emer Generator Panel, 10 CKT, Indoor
extra long description
ETN CH10EGEN3060 EMER GENERATOR PAN
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH transfer switch panel, Emergency generator panel, For Gen/Tran 302110-20 and EmerGen 10-7500, 60A main, 30A emergency, 10 circuits, NEMA 1 enclosure, 7.5 kW, (6) single-pole 15A, (2) single-pole 20A
Special Features
Used with Gen/Tran 302110-20 and EmerGen 10-7500
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH10EGEN3060
GTIN
00782114556962
UPC
782114556962
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Transfer switch panel
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 67,UL 1008
You must have an account to view stock levels
There were no add-on items found for CH10EGEN3060.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds