CH10GEN5050RSN - N3 12CKT 50A Man TRN SWTCH

Eaton Corp

  • $974.01 (Each)
  • $974.01 (Each)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH10GEN5050RSN
Manufacturer
Eaton Corp
Manufacturer's Part Number
CH10GEN5050RSN
Description
N3 12CKT 50A Man TRN SWTCH
Eaton Transfer Switch Panel, Switched Neutral Manual Transfer Switch, 50A Main, 50A Emergency, 10 Circuits, Nema 3R Enclosure, 12 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers, to Opposite Phasing
Slang Terms

Suggest a New Term
Categories
Special Application Safety Swi - Fusible Special Application Sa Mark as Incorrect
Suggest a New Category
Classification
Fusible Special Application Safety Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685268385 / 00786685268385
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$974.01 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
CH10GEN5050RSN - Small Image
 
CH10GEN5050RSN - Large Image
 
CH10GEN5050RSN - Video
Attachments
 
 
CH10GEN5050RSN - Specification Sheet
Brochures
 
 
CH10GEN5050RSN - Brochure
Other Links
 
 
CH10GEN5050RSN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
16.8
Width
5.3
Height
14.3
Descriptions
Product Type
N3R, 12 CKT, 50A Man Tran Switch
extra long description
ETN CH10GEN5050RSN N3R, 12 CKT, 50A
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
N3 12CKT 50A MAN TRN SWTCH
Long Description
Eaton transfer Switch Panel, Switched neutral manual transfer switch, 50A main, 50A emergency, 10 circuits, NEMA 3R enclosure, 12 kW, (6) single-pole 15A, (2) single-pole 20A, (1) two-pole 30A feeder breakers, TO opposite phasing
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CH10GEN5050RSN
GTIN
00786685268385
UPC
786685268385
Taxonomies, Classifications, and Categories
Type
Transfer switch panel
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1008,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
23 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat