CH10GEN5050SN - Nema 1, 12 Circuit, 50A Manual Transfer Switch Wit

Eaton

  • $934.84 (Each)
  • $934.84 (Each)
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
CH10GEN5050SN
Manufacturer
Eaton
Manufacturer's Part Number
CH10GEN5050SN
Description
Nema 1, 12 Circuit, 50A Manual Transfer Switch Wit
Eaton CH Transfer Switch Panel, Switched Neutral Manual Transfer Switch, 50A Main, 50A Emergency, 10 Circuits, Nema 1 Enclosure, 12 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers, Standard T Phasing
Slang Terms

Suggest a New Term
Categories
Special Application Safety Swi - Fusible Special Application Sa Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685268378 / 00786685268378
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$934.84 (Each)
Resources
Tech Bulletins
 
 
CH10GEN5050SN - Tech Bulletin
Attachments
 
 
CH10GEN5050SN - Specification Sheet
Other Links
 
 
CH10GEN5050SN - Other
Brochures
 
 
CH10GEN5050SN - Brochure
Images
 
 
CH10GEN5050SN - Large Image
 
CH10GEN5050SN - Small Image
 
CH10GEN5050SN - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
14.3
Depth
16.8
Width
4.4
Descriptions
Product Type
Nema 1, 12 CKT, 50A Man Transf Switch
extra long description
ETN CH10GEN5050SN Nema 1, 12 CKT, 5
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
NEMA 1, 12 CIRCUIT, 50A MANUAL TRANSFER SWITCH WIT
Long Description
Eaton CH transfer switch panel, Switched neutral manual transfer switch, 50A main, 50A emergency, 10 circuits, NEMA 1 enclosure, 12 kW, (6) single-pole 15A, (2) single-pole 20A, (1) two-pole 30A feeder breakers, Standard T phasing
Additional Information
media
Yes
dimensions
16.8000 IN X 4.4000 IN X 14.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH10GEN5050SN
GTIN
00786685268378
UPC
786685268378
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Transfer switch panel
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 1008,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat