CH115 - 1P 15A 120V Breaker

Eaton

  • $11.63 (Each)
  • $11.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH115
Manufacturer
Eaton
Manufacturer's Part Number
CH115
Description
1P 15A 120V Breaker
Abbinstall MQ115|Eaton CUHCH115|Eaton CUHCHQ115|Geindust GTHQP115|Geindust THQP115|Grainger 1D230|Schneider QO115|Schneider QO115CP|Siemens A7B10000001000|Siemens D115|Squared QO115|Thomasbett MQ115|Westinghse BSQ115
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101620 / 00782113101620
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.63 (Each)
Resources
Images
 
 
CH115 - Small Image
 
CH115 - Large Image
 
CH115 - Large Image
 
CH115 - Large Image
Attachments
 
 
CH115 - Specification Sheet
Other Links
 
 
CH115 - Other
Brochures
 
 
CH115 - Brochure
Specifications Sheets
 
 
CH115 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240
Wire Size
(1) #14-8 AWG, (2) #14-10 AWG Cu/Al
used with
Type CH Loadcenters
Dimensions and Weight
Width
0.75
Height
3
Length
3
Descriptions
Description
1P 15A 120V BREAKER
Product Type
CH11596-4604-266C3111G02
Long Description
ABBInstall MQ115|Eaton CUHCH115|Eaton CUHCHQ115|GEIndust GTHQP115|GEIndust THQP115|Grainger 1D230|Schneider QO115|Schneider QO115CP|Siemens A7B10000001000|Siemens D115|SquareD QO115|ThomasBett MQ115|Westinghse BSQ115
Additional Information
main circuit breaker
CH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH115
GTIN
00782113101620
UPC
782113101620
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat