CH115GF - 1P 15A Ground Fault Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH115GF
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH115GF
Description
1P 15A Ground Fault Breaker
Type CH 3/4-Inch Ground Fault Circuit Breaker
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
-
UPC/EAN/GTIN
782113261218
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH115GF - Small Image
 
CH115GF - Large Image
Attachments
 
 
CH115GF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Interrupting Rating
10 KILOAMPERE
Voltage Rating
120 VAC
Wire Size
14 TO 6 AWG (ALUMINUM/COPPER)
Current Rating
15 AMPERE
Terminal Type
CLIP (LINE)
Descriptions
Product Type
Ground Fault Circuit Breaker
Description
1P 15A GROUND FAULT BREAKER
Long Description
GROUND FAULT CIRCUIT BREAKER, THERMAL MAGNETIC TYPE; LOADCENTER USED ON; 14 TO 6 AWG (ALUMINUM/COPPER) WIRE SIZE; 120 VAC VOLTAGE RATING; PLUG-ON MOUNTING; 10 KILOAMPERE INTERRUPTING RATING; 15 AMPERE CURRENT RATING; 1 POLE(S); CLIP (LINE) TERMINAL TYPE
Commodity Description
1 POLE GROUND FAULT GFCI PLUG-IN CIRCUIT BREAKERS
Additional Information
Trip Sensitivity
5 MILLIAMPERE
Manufacturer Information
Brand
EATON DISTRIBUTION EQUIPMENT/CONTROLS
Manufacturers Part Number
CH115GF
Model
CH
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
THERMAL MAGNETIC
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Used On
LOADCENTER
Mounting
Plug-on
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH115GF.
Jump To:

Similar Items

Similar items are close alternatives to CH115GF, though they may not be 100% alike.

Etn CHFGF115 Eaton CH Gfci Circuit
  • Our Part #: CHFGF115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFGF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.67) ·
CHFGF115 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.67

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat