CH120AF - CH Fireguard Afci 1 Pole 20 Amp

Eaton

  • $67.37 (Each)
  • $67.37 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH120AF
Manufacturer
Eaton
Manufacturer's Part Number
CH120AF
Description
CH Fireguard Afci 1 Pole 20 Amp
Etn CH120AF Type CH 3/4-Inch Fire-G
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 1P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114231487 / 00782114231487
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.37 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CH120AF - Small Image
 
CH120AF - Large Image
 
CH120AF - Large Image
Other Links
 
 
CH120AF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
1
Voltage Rating
120/240 V
Dimensions and Weight
Height
3.5
Length
4
Width
.75
Descriptions
Description
CH FIREGUARD AFCI 1 POLE 20 AMP
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
ETN CH120AF Type CH 3/4-inch Fire-G
Product Type
Type CH 3/4-Inch Fire-Guard Afci Circuit Breaker
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH120AF
GTIN
00782114231487
UPC
782114231487
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH120AF.
Jump To:

Similar Items

Similar items are close alternatives to CH120AF, though they may not be 100% alike.

Cross Referenced

These items are similar to CH120AF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR120AF Eaton 00782114231500
CH120AF Eaton 00782114231487
GTHQL1120AF GENERAL ELECTRIC n/a
Q125 ITE n/a
HOM120AFI Schneider Electric 00785901301325
PCB130 Siemens n/a
CUHCH120AF Eaton n/a
THQL1120AF GENERAL ELECTRIC 00783164267488
QO120AFI Schneider Electric 00785901301301

* All prices subject to change.

Begin Live Chat