CH120GF - 1P 20A Ground Fault Breaker

Eaton Cutler-Hammer

  • $82.67 (Each)
  • $82.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH120GF
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH120GF
Description
1P 20A Ground Fault Breaker
Type CH 5MA GFI Breaker 20A/1 Pole 120/240V 10K
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113261768 / 00782113261768
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.67 (Each)
Resources
Attachments
 
 
CH120GF - Specification Sheet
Images
 
 
CH120GF - Small Image
 
CH120GF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Interrupting Rating
10000 AMPERE
Voltage Rating
120 VAC
Wire Size
14 TO 6 AWG (ALUMINUM/COPPER)
Current Rating
20 AMPERE
Descriptions
Product Type
Ground Fault Circuit Breaker
Description
1P 20A GROUND FAULT BREAKER
extra long description
THERMAL MAGNETIC; 1 POLE; 120 VAC; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; 5 MILLIAMPERE TRIP SENSITIVITY; WIRE SIZE 14 TO 6 AWG (ALUMINUM/COPPER); PLUG ON MOUNTING; APPROVAL UL 489, CSA; USED ON LOADCENTER; CH MODEL
Long Description
GROUND FAULT CIRCUIT BREAKER, THERMAL MAGNETIC; 1 POLE; 120 VAC; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; 5 MILLIAMPERE TRIP SENSITIVITY; WIRE SIZE 14 TO 6 AWG (ALUMINUM/COPPER); PLUG ON MOUNTING; APPROVAL UL 489, CSA; USED ON LOADCENTER; CH MODEL
Commodity Description
Load Ctrs & S. E. Equipt - Circuit Brkr Load Centers
Additional Information
Trip Sensitivity
5 MILLIAMPERE
Manufacturer Information
Brand
CUTLER-HAMMER DISTRIBUTION EQUIPMENT/CONTROLS
Manufacturers Part Number
CH120GF
Model
69839702101
GTIN
00782113261768
UPC
782113261768
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
THERMAL MAGNETIC
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Used On
LOADCENTER
Mounting
PLUG ON
Approval
UL 489, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat