CH125RB - CH BRKR Retainer Bracket For Back Fed Mains Up to

Eaton

  • $6.79 (Each)
  • $6.79 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH125RB
Manufacturer
Eaton
Manufacturer's Part Number
CH125RB
Description
CH BRKR Retainer Bracket For Back Fed Mains Up to
Hold-Down Retainer Kit, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099125 / 00782113099125
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.79 (Each)
Resources
Images
 
 
CH125RB - Small Image
 
CH125RB - Large Image
 
CH125RB - Large Image
 
CH125RB - Large Image
 
CH125RB - Large Image
 
CH125RB - Large Image
 
CH125RB - Large Image
 
CH125RB - Large Image
 
CH125RB - Video
Attachments
 
 
CH125RB - Specification Sheet
Brochures
 
 
CH125RB - Brochure
Other Links
 
 
CH125RB - Other
 
CH125RB - Other
 
CH125RB - Other
 
CH125RB - Other
 
CH125RB - Other
 
CH125RB - Other
 
CH125RB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Hold-Down Retainer Kit
Long Description
Hold-Down Retainer Kit, 0.1 lb
Features
Hold-down retainer kit for single-, two-, three-pole Type CH circuit breakers. For 6–24 circuit 125 A single- and three-phase, 12–42 circuit single-phase 225 A and 24–42 circuit three-phase 225 A MLO Type CH loadcenters.
Short Description
Hold-Down Retainer Kit for Single Pole, Two Pole, Three-Pole CH Circuit Breakers
Special Features
Suitable for CH breakers
Description
CH BRKR RETAINER BRACKET FOR BACK FED MAINS UP TO
extra long description
ETN CH125RB CH HOLD DOWN Back Fed M
Additional Information
media
Yes
accessory type
Hold-Down Retainer Kit
for use with
Single Pole Circuit Breakers;Two Pole Circuit Breakers;Three-Pole CH Circuit Breakers
Standards Met
IGCC 4459
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH125RB
GTIN
00782113099125
UPC
782113099125
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat