CH12L125B - 1PH/CH Loadcntr 125A Mlo 12 Cir. Cu Bus Nema 1

Eaton

  • $135.44 (Each)
  • $135.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH12L125B
Manufacturer
Eaton
Manufacturer's Part Number
CH12L125B
Description
1PH/CH Loadcntr 125A Mlo 12 Cir. Cu Bus Nema 1
Main Lug Load Center, 12 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 10.8 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097374 / 00782113097374
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.44 (Each)
Resources
Images
 
 
CH12L125B - Small Image
 
CH12L125B - Large Image
 
CH12L125B - Large Image
 
CH12L125B - Large Image
 
CH12L125B - Large Image
 
CH12L125B - Large Image
 
CH12L125B - Large Image
 
CH12L125B - Large Image
 
CH12L125B - Video
Specifications Sheets
 
 
CH12L125B - Specification Sheet
Attachments
 
 
CH12L125B - Specification Sheet
Brochures
 
 
CH12L125B - Brochure
Other Links
 
 
CH12L125B - Other
 
CH12L125B - Other
 
CH12L125B - Other
 
CH12L125B - Other
 
CH12L125B - Other
 
CH12L125B - Other
 
CH12L125B - Other
 
CH12L125B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 2/0 AWG
Material
Metallic
Phase
1
amperage rating
125
interrupt rating
25
Cover Type
Ch8bf-combination, ch8bs-surface
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
16.75
Height
3.88
Size
B
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 12 Spaces, 12 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height, 10.8 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 12/12 C, 125 A
Description
1PH/CH LOADCNTR 125A MLO 12 CIR. CU BUS NEMA 1
extra long description
ETN CH12L125B 1Ph/CH LC 125A MLO 12
Additional Information
Number of Circuits
12
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
16.75 in;425.5 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
number of spaces
12
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH12L125B
GTIN
00782113097374
UPC
782113097374
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight
10.8 lb
Weight per each
10.8
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat