CH16L125B - 16C 125A 1PH Mlo Loadcenter

Eaton

  • $94.74 (Each)
  • $94.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH16L125B
Manufacturer
Eaton
Manufacturer's Part Number
CH16L125B
Description
16C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 11.1 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097473 / 00782113097473
Weight per unit
11.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.74 (Each)
Resources
Images
 
 
CH16L125B - Small Image
 
CH16L125B - Large Image
 
CH16L125B - Large Image
Other Links
 
 
CH16L125B - Other
 
CH16L125B - Other
Brochures
 
 
CH16L125B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 2/0 AWG
Material
Metallic
Phase
1 W
amperage rating
125 VDC
Cover Type
Ch8bf-combination, ch8bs-surface
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
B
Descriptions
Description
16C 125A 1PH MLO LOADCENTER
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height, 11.1 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 16/16 C, 125 A
extra long description
ETN CH16L125B CH 3/4-inch loadcente
Additional Information
Overall Height
16.75 in;425.5 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
number of spaces
16
Number of Circuits
16
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
dimensions
98.5520millimetreX36.3474centimetreX42.5450centimetre
cover
Ch8bf-combination, ch8bs-surface
Box Size
INSIDE CORNER FITTING, ABS PLASTIC MATERIAL; 1.75 INCH L X 1.14 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TYPE ICF MODEL
main circuit breaker
CH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH16L125B
sub brand
None IN
GTIN
00782113097473
UPC
782113097473
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main lug only
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight
11.1 lb
Weight per each
11.1
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 1
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat