CH16L200R - 1PH/CH Loadcenter 200A Mlo 16 Cir. Cu Bus Nema 3R

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH16L200R
Manufacturer
Eaton
Manufacturer's Part Number
CH16L200R
Description
1PH/CH Loadcenter 200A Mlo 16 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 200A, D, Copper, Nema 3R, Metallic, Overhead, CH, 16, 16, Three-Wire, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097503 / 00782113097503
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH16L200R - Small Image
 
CH16L200R - Large Image
Attachments
 
 
CH16L200R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
Dimensions and Weight
Width
14.31
Depth
16.75
Height
5.19
Size
D
Descriptions
Description
1PH/CH LOADCENTER 200A MLO 16 CIR. CU BUS NEMA 3R
Product Type
Eaton CH Main Lug Loadcenter
extra long description
ETN CH16L200R Eaton CH main lug loa
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,Cover included,Main lug only,200A,D,Copper,NEMA 3R,Metallic,Overhead,CH,16,16,Three-wire,Single-phase,120/240 V,#4 AWG-300 kcmil
Special Features
Cover included
Additional Information
number of spaces
16
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH16L200R
GTIN
00782113097503
UPC
782113097503
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
standard
UL 67,UL 50
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH16L200R.
Jump To:

Similar Items

Similar items are close alternatives to CH16L200R, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 200A, X0, Copper, ...
  • Our Part #: CHP16L200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP16L200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($718.89) ·
CHP16L200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$718.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat