CH18B100C - 18C 100A 1PH MB Loadcenter

Eaton

  • $386.70 (Each)
  • $386.70 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH18B100C
Manufacturer
Eaton
Manufacturer's Part Number
CH18B100C
Description
18C 100A 1PH MB Loadcenter
CH 3/4-Inch Loadcenter, Main Breaker, 100A, C, Copper, CH8CF-Combination, CH8CS-Surface, Not Included, Nema 1, Metallic, 10 Kaic, CH, 18, 18, Three-Wire, Single-Phase, #6-1/0 Awg, Top/Bottom
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097565 / 00782113097565
Weight per unit
24.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$386.70 (Each)
Resources
Attachments
 
 
CH18B100C - Specification Sheet
Images
 
 
CH18B100C - Large Image
 
CH18B100C - Large Image
 
CH18B100C - Large Image
 
CH18B100C - Video
Other Links
 
 
CH18B100C - Other
 
CH18B100C - Other
 
CH18B100C - Other
 
CH18B100C - Other
Brochures
 
 
CH18B100C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
100 A
Cover Type
Ch8cf-combination, ch8cs-surface, not included
Phase
Single-phase
Dimensions and Weight
Width
14.3100
Depth
21.0000
Height
3.8800
Size
C
Descriptions
Description
18C 100A 1PH MB LOADCENTER
Product Type
1PH/CH LC 100A 10KAIC MCB 18 Cir Cu, N1
extra long description
ETN CH18B100C 1Ph/CH LC 100A 10KAIC
Long Description
CH 3/4-inch loadcenter,Main breaker,100A,C,Copper,Ch8cf-combination, ch8cs-surface, not included,NEMA 1,Metallic,10 kAIC,CH,18,18,Three-wire,Single-phase,#6-1/0 AWG,Top/bottom
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
18
dimensions
21.0000 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH18B100C
GTIN
00782113097565
UPC
782113097565
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
24.3
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat