CH18B100R - 1PH/CH Loadcenter 100A 10KAIC MCB 18 Cir. Cu Bus N

Eaton

  • $251.73 (Each)
  • $251.73 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH18B100R
Manufacturer
Eaton
Manufacturer's Part Number
CH18B100R
Description
1PH/CH Loadcenter 100A 10KAIC MCB 18 Cir. Cu Bus N
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, C, Copper, Nema 3R, Metallic, 10 Kaic, CH, 18, 18, Three-Wire, Single-Phase, #6-1/0 Awg, Overhead, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097558 / 00782113097558
Weight per unit
25.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.73 (Each)
Resources
Images
 
 
CH18B100R - Large Image
 
CH18B100R - Small Image
Attachments
 
 
CH18B100R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
100
Voltage Rating
120/240 V
Dimensions and Weight
Depth
21
Height
5.19
Size
C
Width
14.31
Descriptions
Description
1PH/CH LOADCENTER 100A 10KAIC MCB 18 CIR. CU BUS N
Product Type
Eaton CH Main Breaker Loadcenter
Long Description
Eaton CH main breaker loadcenters,Cover included,Main breaker,100 A,C,Copper,NEMA 3R,Metallic,10 kAIC,CH,18,18,Three-wire,Single-phase,#6-1/0 AWG,Overhead,120/240 V
Special Features
Cover included
extra long description
ETN CH18B100R Eaton CH main breaker
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
18
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH18B100R
GTIN
00782113097558
UPC
782113097558
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
25.29
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH18B100R.
Jump To:

Similar Items

Similar items are close alternatives to CH18B100R, though they may not be 100% alike.

BR Style Load Center, 16 Spaces, 24 Circuits, 100 A, 120/240 V Ac, #4 to 1/0 Awg...
  • Our Part #: BR1624B100R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR1624B100R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($376.62) ·
BR1624B100R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$376.62

Each

QTY:
Each
Add
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, X2, Copp...
  • Our Part #: CHP18B100R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP18B100R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($401.53) ·
CHP18B100R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$401.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat