CH18L3125C - 3PH/CH Loadcntr 125A Mlo 18 Cir. Cu Bus Nema 1

Eaton

  • $303.38 (Each)
  • $303.38 (Each)
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
CH18L3125C
Manufacturer
Eaton
Manufacturer's Part Number
CH18L3125C
Description
3PH/CH Loadcntr 125A Mlo 18 Cir. Cu Bus Nema 1
Eaton CH Main Lug Loadcenter, Main Lug Only, 125 A, C, Copper, Nema 1, Metallic, Top/Bottom, CH, 18 Circuits, 18 Spaces, Four-Wire, Three-Phase, #1-4/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097534 / 00782113097534
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.38 (Each)
Resources
Images
 
 
CH18L3125C - Small Image
 
CH18L3125C - Large Image
 
CH18L3125C - Large Image
 
CH18L3125C - Large Image
 
CH18L3125C - Video
Attachments
 
 
CH18L3125C - Specification Sheet
Brochures
 
 
CH18L3125C - Brochure
Other Links
 
 
CH18L3125C - Other
 
CH18L3125C - Other
 
CH18L3125C - Other
 
CH18L3125C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125
Phase
3
interrupt rating
35
Dimensions and Weight
Width
14.31
Depth
21
Height
3.88
Size
C
Descriptions
Description
3PH/CH LOADCNTR 125A MLO 18 CIR. CU BUS NEMA 1
Product Type
3PH/CH LC 125A Mlo 18 CKT Cu Bus Nema 1
extra long description
ETN CH18L3125C 3Ph/CH LC 125A MLO 1
Long Description
Eaton CH main lug loadcenter,Main lug only,125 A,C,Copper,NEMA 1,Metallic,Top/bottom,CH,18 Circuits,18 Spaces,Four-wire,Three-phase,#1-4/0 AWG
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
18
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH18L3125C
GTIN
00782113097534
UPC
782113097534
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH18L3125C.
Jump To:

Cross Referenced

These items are similar to CH18L3125C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH18L3125C Eaton 00782113097534
1D405 WW GRAINGER n/a
QO320L125G Schneider Electric 00785901295310
QO420L125 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat