CH20L125R - 1PH/CH Loadcenter 125A Mlo 20 Cir. Cu Bus Nema 3R

Eaton

  • $278.74 (Each)
  • $278.74 (Each)
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
CH20L125R
Manufacturer
Eaton
Manufacturer's Part Number
CH20L125R
Description
1PH/CH Loadcenter 125A Mlo 20 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 125A, C, Copper, Nema 3R, Metallic, Overhead, CH, 20, 20, Three-Wire, Single-Phase, 120/240 V, #6-2/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097602 / 00782113097602
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$278.74 (Each)
Resources
Attachments
 
 
CH20L125R - Specification Sheet
Images
 
 
CH20L125R - Large Image
 
CH20L125R - Large Image
 
CH20L125R - Large Image
 
CH20L125R - Large Image
 
CH20L125R - Large Image
 
CH20L125R - Large Image
 
CH20L125R - Large Image
 
CH20L125R - Video
Other Links
 
 
CH20L125R - Other
 
CH20L125R - Other
 
CH20L125R - Other
 
CH20L125R - Other
 
CH20L125R - Other
 
CH20L125R - Other
Brochures
 
 
CH20L125R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
125
Dimensions and Weight
Width
14.31
Depth
21
Height
5.19
Size
C
Descriptions
Description
1PH/CH LOADCENTER 125A MLO 20 CIR. CU BUS NEMA 3R
Product Type
Eaton CH Main Lug Loadcenter
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
extra long description
ETN CH20L125R Eaton CH main lug loa
Long Description
Eaton CH main lug loadcenters,Cover included,Main lug only,125A,C,Copper,NEMA 3R,Metallic,Overhead,CH,20,20,Three-wire,Single-phase,120/240 V,#6-2/0 AWG
Special Features
Cover included
Additional Information
media
Yes
number of spaces
20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH20L125R
GTIN
00782113097602
UPC
782113097602
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat