CH220GF - Type CH 5MA GFI Breaker 20A/2 Pole 120/240V 10K

Eaton

  • $318.35 (Each)
  • $318.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH220GF
Manufacturer
Eaton
Manufacturer's Part Number
CH220GF
Description
Type CH 5MA GFI Breaker 20A/2 Pole 120/240V 10K
Type CH 3/4-Inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 Kaic, #14-6 Awg Cu/Al 60°C or 75°C
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113296159 / 00782113296159
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.35 (Each)
Resources
Images
 
 
CH220GF - Small Image
 
CH220GF - Large Image
Brochures
 
 
CH220GF - Brochure
Other Links
 
 
CH220GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240V
Poles
2
amperage rating
20A
Dimensions and Weight
Length
6 in
Width
2
Height
2 in
Descriptions
Product Type
Type CH 3/4-Inch Ground Fault Circuit Breaker
Description
TYPE CH 5MA GFI BREAKER 20A/2 POLE 120/240V 10K
extra long description
ETN CH220GF Type CH 3/4-inch Ground
Long Description
Type CH 3/4-inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 kAIC, #14-6 AWG Cu/Al 60°C or 75°C
Special Features
Ground fault
Additional Information
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH220GF
GTIN
00782113296159
UPC
782113296159
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat