CH22B100C - 22C 100A 1PH MB Loadcenter

Eaton

  • $183.95 (Each)
  • $183.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH22B100C
Manufacturer
Eaton
Manufacturer's Part Number
CH22B100C
Description
22C 100A 1PH MB Loadcenter
CH Style Load Center, 22 Spaces, 22 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 14 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097619 / 00782113097619
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.95 (Each)
Resources
Images
 
 
CH22B100C - Small Image
 
CH22B100C - Large Image
 
CH22B100C - Large Image
Attachments
 
 
CH22B100C - Specification Sheet
Brochures
 
 
CH22B100C - Brochure
Other Links
 
 
CH22B100C - Other
 
CH22B100C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 1/0 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1 W
amperage rating
100 WTT
Number of Wires
Three-wire
Cover Type
Ch8cf-combination, ch8cs-surface, not included
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
C
Descriptions
Description
22C 100A 1PH MB LOADCENTER
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 22 Spaces, 22 Circuits, 100 A, 120/240 V ac, #6 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height, 14 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 22C, 100 A, NEMA 3R
Special Features
Standard In
extra long description
ETN CH22B100C CH 3/4-inch loadcente
Additional Information
number of spaces
22
Number of Circuits
22
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
21 in;533.4 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Box Size
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.25 INCH L X 1.25 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND
dimensions
53.3400centimetreX36.3474centimetreX98.5520millimetre
cover
Ch8cf-combination, ch8cs-surface, not included
main circuit breaker
CH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH22B100C
GTIN
00782113097619
UPC
782113097619
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
unspsc code
39121101
Availability
Status
Inactive
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 1
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat