CH22B100R - 1PH/CH Loadcenter 100A 10KAIC MCB 22 Cir. Cu Bus N

Eaton

  • $226.09 (Each)
  • $226.09 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH22B100R
Manufacturer
Eaton
Manufacturer's Part Number
CH22B100R
Description
1PH/CH Loadcenter 100A 10KAIC MCB 22 Cir. Cu Bus N
CH Style Load Center, 22 Spaces, 22 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 25 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097626 / 00782113097626
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.09 (Each)
Resources
Attachments
 
 
CH22B100R - Specification Sheet
Images
 
 
CH22B100R - Large Image
 
CH22B100R - Large Image
 
CH22B100R - Large Image
 
CH22B100R - Large Image
 
CH22B100R - Large Image
 
CH22B100R - Large Image
 
CH22B100R - Large Image
Brochures
 
 
CH22B100R - Brochure
Other Links
 
 
CH22B100R - Other
 
CH22B100R - Other
 
CH22B100R - Other
 
CH22B100R - Other
 
CH22B100R - Other
 
CH22B100R - Other
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
120/240 V ac
Wire Size
#6 to 1/0 AWG
Current Rating
100 A
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
100
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Height
5.19
Size
C
Width
14.31
Depth
21
Descriptions
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 22 Spaces, 22 Circuits, 100 A, 120/240 V ac, #6 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height, 25 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 22C, 100 A, NEMA 3R
Special Features
Standard In;Cover Included
Description
1PH/CH LOADCENTER 100A 10KAIC MCB 22 CIR. CU BUS N
extra long description
ETN CH22B100R Eaton CH main breaker
Additional Information
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Number of Circuits
22
Overall Width
3.88 in;98.4 mm
Overall Height
21 in;533.4 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
22
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH22B100R
GTIN
00782113097626
UPC
782113097626
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH22B100R.
Jump To:

Similar Items

Similar items are close alternatives to CH22B100R, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, X2, Copp...
  • Our Part #: CHP22B100R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP22B100R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($285.65) ·
CHP22B100R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$285.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat