CH230GF - 2P 30A Ground Fault Breaker

Eaton

  • $318.35 (Each)
  • $318.35 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH230GF
Manufacturer
Eaton
Manufacturer's Part Number
CH230GF
Description
2P 30A Ground Fault Breaker
Eaton CHQ230GF|Eaton CUHCH230GF|Geindust THQL2130GF|Geindust THQL2130GF1|Grainger 1D308|Ite Q240|Ite QF230|Schneider QO230GFI|Siemens QF230|Squared Qo230gfi
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113444727 / 00782113444727
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.35 (Each)
Resources
Images
 
 
CH230GF - Large Image
 
CH230GF - Small Image
 
CH230GF - Large Image
 
CH230GF - Large Image
Brochures
 
 
CH230GF - Brochure
Other Links
 
 
CH230GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
used with
Type CH Loadcenters
Wire Size
#14-6 AWG Cu/Al
interrupt rating
10 kAIC
Voltage Rating
120/240
Poles
2
amperage rating
30
Material, Color, and Finish
Color
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Style
ATLAS AMERICAN LIGHTING
Dimensions and Weight
Height
2
Width
2
Length
6
Descriptions
Description
2P 30A GROUND FAULT BREAKER
Product Type
CH230GF
extra long description
ETN CH230GF
Long Description
Eaton CHQ230GF|Eaton CUHCH230GF|GEIndust THQL2130GF|GEIndust THQL2130GF1|Grainger 1D308|ITE Q240|ITE QF230|Schneider QO230GFI|Siemens QF230|SquareD QO230GFI
Special Features
Ground fault
Additional Information
Contact Configuration
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Cord Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
element
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Trip Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
class
1.0000 IN X 1.0000 IN X 2.2300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH230GF
series
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
sub brand
ATLAS AMERICAN LIGHTING
GTIN
00782113444727
UPC
782113444727
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH230GF.
Jump To:

Similar Items

Similar items are close alternatives to CH230GF, though they may not be 100% alike.

Ground Fault Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug...
  • Our Part #: CH230GFT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH230GFT
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($3,279.00) ·
CH230GFT - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$327.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH230GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH230GF Eaton 00782113444727
CHQ230GF Eaton 00782114086148
THQL2130GF1 GENERAL ELECTRIC 00783164305135
QO230GFI Schneider Electric 00785901563006
QF230 Siemens 00783643148567
CUHCH230GF Eaton n/a
THQL2130GF GENERAL ELECTRIC n/a
1D308 WW GRAINGER n/a
Q240 ITE n/a
QF230 ITE n/a

* All prices subject to change.

Begin Live Chat