CH235 - 2P 35A 240V Breaker

Eaton Cutler-Hammer

  • $25.14 (Each)
  • $25.14 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CH235
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH235
Description
2P 35A 240V Breaker
Abbinstall TB245|Crouse MP245|Eaton BR235|Eaton CL245|Eaton CUHCH235|Geindust THQL1245|Geindust THQP235|Grainger 5B685|Grainger 5B743|Ite PC8240GF|Murrayfeis MP245|Schneider HOM235|Schneider HOM24|Schneider QO235|Siemens B235|Siemens Q245|Squared HOM235|Squared QO235|Thomasbett TB245
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113312248 / 00782113312248
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.14 (Each)
Resources
Images
 
 
CH235 - Small Image
 
CH235 - Large Image
 
CH235 - Large Image
 
CH235 - Large Image
Attachments
 
 
CH235 - Specification Sheet
Brochures
 
 
CH235 - Brochure
Other Links
 
 
CH235 - Other
Features
Wire Size
#14-2 AWG Cu/Al 60°C or 75°C
interrupt rating
10 kAIC
Voltage Rating
120/240
Poles
2
used with
Type CH Loadcenters
Dimensions and Weight
Width
1.5
Height
3.5
Length
3.5
Descriptions
Description
2P 35A 240V BREAKER
Product Type
CH235TYPE CH 3/4-Inch Standard Circuit Breaker
Long Description
ABBInstall TB245|Crouse MP245|Eaton BR235|Eaton CL245|Eaton CUHCH235|GEIndust THQL1245|GEIndust THQP235|Grainger 5B685|Grainger 5B743|ITE PC8240GF|MurrayFeis MP245|Schneider HOM235|Schneider HOM24|Schneider QO235|Siemens B235|Siemens Q245|SquareD HOM235|SquareD QO235|ThomasBett TB245
Additional Information
main circuit breaker
CH
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH235
GTIN
00782113312248
UPC
782113312248
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
unspsc code
39121601
igcc
4813
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
You must have an account to view stock levels
These alternate items can be purchased instead of CH235.
Jump To:

Similar Items

Similar items are close alternatives to CH235, though they may not be 100% alike.

Eaton CH Thermal Magnetic Circuit Breaker, Type CHF 3/4-Inch Standard Circuit Br...
  • Our Part #: CHF235
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHF235
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($129.50) · 25 ($647.50)
CHF235 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.90

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 35 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR235
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR235
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($104.30)
BR235 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.86

Each

QTY:
Each
Add
Eaton Classified 3/4" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classifie...
  • Our Part #: CL245
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL245
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($130.55) · 25 ($652.75)
CL245 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.11

Each

QTY:
Each
Add
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Cons...
  • Our Part #: THQP235
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: THQP235
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($141.40)
THQP235 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$141.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH235 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP245 Eaton Crouse-Hinds n/a
BR235 Eaton 00786676374354
CH235 Eaton 00782113312248
CL245 Eaton 00786676011686
THQL1245 GENERAL ELECTRIC 00783164124330
THQP235 GENERAL ELECTRIC 00783164085747
MP245 Murray Feiss Lighting n/a
HOM24 Schneider Electric n/a
B235 Siemens 00783643263567
Q245 Siemens 00783643167780
TB245 Thomas & Betts 00786210231068
CUHCH235 Eaton n/a
5B743 WW GRAINGER n/a
PC8240GF ITE n/a
QO235 Schneider Electric 00785901012429

* All prices subject to change.