CH245 - 2P 45A 240V Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH245
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH245
Description
2P 45A 240V Breaker
Abbinstall TB250|Crouse MP250|Eaton CL250|Geindust GTHQL2145|Geindust THQL1250|Geindust THQL2145|Geindust THQP245|Grainger 5B686|Grainger 5B744|Ite Q250|Murrayfeis MP250|Schneider HOM245|Schneider HOM250|Schneider QO245|Siemens Q250|Squared HOM245|Squared HOM250|Squared QO245|Thomasbett TB250
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113317014 / 00782113317014
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH245 - Small Image
 
CH245 - Large Image
 
CH245 - Large Image
Attachments
 
 
CH245 - Specification Sheet
Brochures
 
 
CH245 - Brochure
Other Links
 
 
CH245 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14-2 AWG Cu/Al 60°C or 75°C
interrupt rating
10 kAIC
Voltage Rating
120/240
Poles
2
used with
Type CH Loadcenters
Dimensions and Weight
Width
0.75
Descriptions
Description
2P 45A 240V BREAKER
Product Type
CH245TYPE CH 3/4-Inch Standard Circuit Breaker
Long Description
ABBInstall TB250|Crouse MP250|Eaton CL250|GEIndust GTHQL2145|GEIndust THQL1250|GEIndust THQL2145|GEIndust THQP245|Grainger 5B686|Grainger 5B744|ITE Q250|MurrayFeis MP250|Schneider HOM245|Schneider HOM250|Schneider QO245|Siemens Q250|SquareD HOM245|SquareD HOM250|SquareD QO245|ThomasBett TB250
Additional Information
main circuit breaker
CH
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH245
GTIN
00782113317014
UPC
782113317014
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH245.
Jump To:

Similar Items

Similar items are close alternatives to CH245, though they may not be 100% alike.

CH Style Load Center, 45 A, 120/240 V, #14 to #1 Awg Wire Size, 0.5 LB
  • Our Part #: CHF245
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHF245
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($137.30) · 25 ($686.50) ·
CHF245 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.46

Each

QTY:
Each
Add
Eaton Classified 3/4" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classifie...
  • Our Part #: CL250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CL250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($121.40) · 25 ($607.00) ·
CL250 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.28

Each

QTY:
Each
Add
Breaker 50A 2P 120/240V 10K QP
  • Our Part #: Q250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q250
  • Manufacturer: Siemens Industry Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.74) ·
Q250 - Siemens Industry Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.74

Each

QTY:
Each
Add
Miniature Circuit Breaker 120/240V 45a
  • Our Part #: Q0245
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q0245
  • Manufacturer: Breakers Unlimited
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.20) ·
Q0245 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH245 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP250 Eaton Crouse-Hinds n/a
CH245 Eaton 00782113317014
CL250 Eaton 00786676011693
THQL1250 GENERAL ELECTRIC 00783164124347
THQL2145 GENERAL ELECTRIC 00783164138191
THQP245 GENERAL ELECTRIC 00783164085761
MP250 Murray Feiss Lighting n/a
HOM250 Schneider Electric 00785901065326
Q250 Siemens 00783643148642
TB250 Thomas & Betts 00786210130590
5B744 WW GRAINGER n/a
Q250 ITE n/a
QO245 Schneider Electric 00785901012849

* All prices subject to change.

Begin Live Chat