CH24B200R - 1PH/CH Loadcenter 200A 25KAIC MCB 24 Cir. Cu Bus N

Eaton

  • $302.25 (Each)
  • $302.25 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH24B200R
Manufacturer
Eaton
Manufacturer's Part Number
CH24B200R
Description
1PH/CH Loadcenter 200A 25KAIC MCB 24 Cir. Cu Bus N
CH Style Load Center, 24 Spaces, 24 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 35.5 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097787 / 00782113097787
Weight per unit
35.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$302.25 (Each)
Resources
Attachments
 
 
CH24B200R - Specification Sheet
Images
 
 
CH24B200R - Large Image
 
CH24B200R - Large Image
 
CH24B200R - Video
Other Links
 
 
CH24B200R - Other
 
CH24B200R - Other
Brochures
 
 
CH24B200R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
amperage rating
200
Phase
1
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.3100
Depth
29.1300
Height
5.1900
Size
E
Descriptions
Long Description
CH Style Load Center, 24 Spaces, 24 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 35.5 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 24, 200 A
Special Features
Standard In;Cover Included
Product Type
CH Style Load Center
Description
1PH/CH LOADCENTER 200A 25KAIC MCB 24 CIR. CU BUS N
extra long description
ETN CH24B200R Eaton CH main breaker
Additional Information
Number of Circuits
24
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
media
Yes
number of spaces
24
dimensions
29.1300 IN X 14.3100 IN X 5.1900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24B200R
GTIN
00782113097787
UPC
782113097787
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
35.5 lb
Weight per each
35.5
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH24B200R.
Jump To:

Similar Items

Similar items are close alternatives to CH24B200R, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200 A, X5, Copp...
  • Our Part #: CHP24B200R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP24B200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,176.35) ·
CHP24B200R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,176.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat