CH24BPN100E - 24C 100A 1PH MB Plug-On Neutral Loadcenter

Eaton

  • $183.95 (Each)
  • $183.95 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CH24BPN100E
Manufacturer
Eaton
Manufacturer's Part Number
CH24BPN100E
Description
24C 100A 1PH MB Plug-On Neutral Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 24 Circuits, 24-Pole, #2/0-300 Kcmil Wire, 100A, Nema 1
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116983360 / 00782116983360
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.95 (Each)
Resources
Images
 
 
CH24BPN100E - Small Image
 
CH24BPN100E - Large Image
Brochures
 
 
CH24BPN100E - Brochure
Other Links
 
 
CH24BPN100E - Other
 
CH24BPN100E - Other
Features
Wire Size
#2/0-300 kcmil
Phase
1 PH
amperage rating
100 WTT
Poles
24-pole
interrupt rating
25 kAIC
Cover Type
Ch8ef-combination, ch8es-surface, not included
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Size
E
Descriptions
Description
24C 100A 1PH MB PLUG-ON NEUTRAL LOADCENTER
extra long description
ETN CH24BPN100E CH 3/4-inch loadcen
Product Type
CH 3/4-Inch Loadcenter
Long Description
CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #2/0-300 kcmil wire, 100A, NEMA 1
Special Features
Plug-on neutral
Additional Information
Number of Circuits
24 VDC
number of spaces
24 VDC
dimensions
73.9902centimetreX36.3474centimetreX98.5520millimetre
cover
Ch8ef-combination, ch8es-surface, not included
main circuit breaker
CSH
Box Size
E
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24BPN100E
GTIN
00782116983360
UPC
782116983360
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
MAIN BREAKER
unspsc code
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of CH24BPN100E.
Jump To:

Similar Items

Similar items are close alternatives to CH24BPN100E, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 100 A, X2, Copper, X2, Nem...
  • Our Part #: CHP22B100X2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP22B100X2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($220.43) ·
CHP22B100X2 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$220.43

Each

QTY:
Each
Add

* All prices subject to change.

false