CH24L125R - 1PH/CH Loadcenter 125A Mlo 24 Cir. Cu Bus Nema 3R

Eaton

  • $359.15 (Each)
  • $359.15 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CH24L125R
Manufacturer
Eaton
Manufacturer's Part Number
CH24L125R
Description
1PH/CH Loadcenter 125A Mlo 24 Cir. Cu Bus Nema 3R
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 21 In Overall Height, 38.9 LB
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097701 / 00782113097701
Weight per unit
38.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$359.15 (Each)
Resources
Images
 
 
CH24L125R - Small Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
Attachments
 
 
CH24L125R - Specification Sheet
Brochures
 
 
CH24L125R - Brochure
Other Links
 
 
CH24L125R - Other
 
CH24L125R - Other
 
CH24L125R - Other
 
CH24L125R - Other
 
CH24L125R - Other
 
CH24L125R - Other
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 2/0 AWG
Material
Metallic
Phase
1
amperage rating
125
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
21
Height
5.19
Size
C
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 21 in Overall Height, 38.9 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 24/24 C, 125 A
Special Features
Standard In
Description
1PH/CH LOADCENTER 125A MLO 24 CIR. CU BUS NEMA 3R
extra long description
ETN CH24L125R Eaton CH main lug loa
Additional Information
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
Number of Circuits
24
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
21 in;533.4 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
number of spaces
24
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24L125R
GTIN
00782113097701
UPC
782113097701
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight
38.9 lb
Weight per each
38.9
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of CH24L125R.
Jump To:

Similar Items

Similar items are close alternatives to CH24L125R, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 125A, X5, Copper, ...
  • Our Part #: CHP24L125R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP24L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($399.03) ·
CHP24L125R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$399.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH24L125R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH24L125R Eaton 00782113097701
TLM2412RCU GENERAL ELECTRIC 00783164112948
5F678 WW GRAINGER n/a
QO124L125GRB Schneider Electric 00785901867999
Add-on items are materials that you may be interested in purchasing along with CH24L125R.
Jump To:

Accessories

These accessories can make CH24L125R more useful, versatile, or visually appealing.

Hold-Down Retainer Kit, 0.1 LB
  • Our Part #: CH125RB
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CH125RB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.79) ·
CH125RB - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.79

Each

QTY:
Each
Add
Terminal Ground Bar Kit, 0.2 LB/Ea
  • Our Part #: GBK14
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GBK14
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 200 ($3,852.00) ·
GBK14 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.26

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement CH24L125R, providing enhanced or expanded functionality.

Hold-Down Retainer Kit, 0.1 LB
  • Our Part #: CH125RB
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CH125RB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.79) ·
CH125RB - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.79

Each

QTY:
Each
Add
Terminal Ground Bar Kit, 0.2 LB/Ea
  • Our Part #: GBK14
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GBK14
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 200 ($3,852.00) ·
GBK14 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.26

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?