CH24L150D - 24C 150A 1PH Mlo Loadcenter

Eaton

  • $285.97 (Each)
  • $285.97 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CH24L150D
Manufacturer
Eaton
Manufacturer's Part Number
CH24L150D
Description
24C 150A 1PH Mlo Loadcenter
00782113097718|0782113|782113097718|78211309771|09771|CH24L150D|CH 3/4-Inch Loadcenter|Cutler Hammer CH24L150D|Cutler-Hammer, Inc CH24L150D|Eatin CH24L150D|Eaton / Cutler Hammer CH24L150D|Eaton CH24L150D|Eaton Electrical CH24L150D|Eatton CH24L150D|Eeton CH24L150D
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097718 / 00782113097718
Weight per unit
17.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.97 (Each)
Resources
Images
 
 
CH24L150D - Small Image
 
CH24L150D - Large Image
 
CH24L150D - Large Image
 
CH24L150D - Large Image
 
CH24L150D - Large Image
 
CH24L150D - Large Image
 
CH24L150D - Large Image
Installation Sheets
 
 
CH24L150D - Installation Sheet
Attachments
 
 
CH24L150D - Specification Sheet
Brochures
 
 
CH24L150D - Brochure
Other Links
 
 
CH24L150D - Other
 
CH24L150D - Other
Features
Phase
1
amperage rating
150
Cover Type
Ch8df-combination, ch8ds-surface
Material, Color, and Finish
Color
Full Wattage
material composition
Not Applicable
Style
Not Applicable
Dimensions and Weight
Size
Non-Indicating
Descriptions
Description
24C 150A 1PH MLO LOADCENTER
Product Type
CH 3/4-Inch Loadcenter
extra long description
ETN CH24L150D CH 3/4-inch loadcente
Special Features
Standard
Long Description
00782113097718|0782113|782113097718|78211309771|09771|CH24L150D|CH 3/4-inch loadcenter|CUTLER HAMMER CH24L150D|CUTLER-HAMMER, INC CH24L150D|Eatin CH24L150D|Eaton / Cutler Hammer CH24L150D|Eaton CH24L150D|EATON ELECTRICAL CH24L150D|Eatton CH24L150D|Eeton CH24L150D
Additional Information
dimensions
21.0000 IN X 14.3100 IN X 3.8800 IN
number of spaces
24
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24L150D
sub brand
Not Applicable
series
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
GTIN
00782113097718
UPC
782113097718
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.9
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of CH24L150D.
Jump To:

Similar Items

Similar items are close alternatives to CH24L150D, though they may not be 100% alike.

Eaton CH Main Lug Only Panel, Pon, 150A, X5, Copper Bus, , Nema 1 Indoor, Steel,...
  • Our Part #: CHP24L150X5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP24L150X5
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($342.66)
CHP24L150X5 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$342.66

Each

QTY:
Each
Add

* All prices subject to change.