CH260GF - 2P 60A Ground Fault Breaker

Eaton

  • $318.35 (Each)
  • $318.35 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH260GF
Manufacturer
Eaton
Manufacturer's Part Number
CH260GF
Description
2P 60A Ground Fault Breaker
Eaton CUHCH260GF|Grainger 1D316|Ite PCB260GF|Ite QF260|Schneider QO260GFI|Siemens QF260|Siemens QF264|Squared Qo260gfi
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113912905 / 00782113912905
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.35 (Each)
Resources
Images
 
 
CH260GF - Large Image
 
CH260GF - Small Image
 
CH260GF - Large Image
 
CH260GF - Large Image
Attachments
 
 
CH260GF - Specification Sheet
Brochures
 
 
CH260GF - Brochure
Other Links
 
 
CH260GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14-6 AWG Cu
interrupt rating
10 kAIC
Voltage Rating
120/240
Poles
2
amperage rating
60
used with
Type CH Loadcenters
Material, Color, and Finish
Style
ATLAS AMERICAN LIGHTING
Dimensions and Weight
Height
2
Width
2
Length
6
Descriptions
extra long description
ETN CH260GF
Description
2P 60A GROUND FAULT BREAKER
Product Type
CH260GF
Long Description
Eaton CUHCH260GF|Grainger 1D316|ITE PCB260GF|ITE QF260|Schneider QO260GFI|Siemens QF260|Siemens QF264|SquareD QO260GFI
Additional Information
class
1.0000 IN X 1.0000 IN X 2.2300 IN
Contact Configuration
Open Office, Retail
Cord Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
element
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Trip Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH260GF
sub brand
ATLAS AMERICAN LIGHTING
series
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
GTIN
00782113912905
UPC
782113912905
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
UL 489
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH260GF.
Jump To:

Similar Items

Similar items are close alternatives to CH260GF, though they may not be 100% alike.

Ground Fault Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug...
  • Our Part #: CH260GFT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH260GFT
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($327.90) ·
CH260GFT - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$327.90

Each

QTY:
Each
Add
Miniature Circuit Breaker 120/240V 60a
  • Our Part #: Q0260GFI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q0260GFI
  • Manufacturer: XXX-Square D Company
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($170.11) ·
Q0260GFI - XXX-Square D Company

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$170.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH260GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH260GF Eaton 00782113912905
CUHCH260GF Eaton n/a
1D316 WW GRAINGER n/a
PCB260GF ITE n/a
QF260 ITE n/a
QO260GFI Schneider Electric 00785901764878
QF260 Siemens 00783643273771
QF264 Siemens n/a

* All prices subject to change.

Begin Live Chat