CH2L40SP - 1 PH/CH Loadcntr 40A Mlo 2/4 Cir. Cu Bus Surface C

Eaton

  • $39.64 (Each)
  • $39.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH2L40SP
Manufacturer
Eaton
Manufacturer's Part Number
CH2L40SP
Description
1 PH/CH Loadcntr 40A Mlo 2/4 Cir. Cu Bus Surface C
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 40A, 5, Copper, Nema 1, Metallic, Top/Bottom, CH, Surface, 2, Four-Pole, 2, Three-Wire, Single-Phase, 120/240 V, #14-6 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190418 / 00782114190418
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.64 (Each)
Resources
Images
 
 
CH2L40SP - Large Image
 
CH2L40SP - Small Image
 
CH2L40SP - Video
Attachments
 
 
CH2L40SP - Specification Sheet
Brochures
 
 
CH2L40SP - Brochure
Other Links
 
 
CH2L40SP - Other
 
CH2L40SP - Other
 
CH2L40SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
interrupt rating
25
amperage rating
40
Wattage
Four-pole
Dimensions and Weight
Depth
22.2
Height
4.1
Width
15.1
Size
5
Descriptions
Description
1 PH/CH LOADCNTR 40A MLO 2/4 CIR. CU BUS SURFACE C
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
1 PH/CH LC 40A Mlo 2/4 CKT Cu Bus Surf
extra long description
ETN CH2L40SP 1 Ph/CH LC 40A MLO 2/4
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,40A,5,Copper,NEMA 1,Metallic,Top/bottom,CH,Surface,2,Four-pole,2,Three-wire,Single-phase,120/240 V,#14-6 AWG
Special Features
Standard
Additional Information
media
Yes
number of spaces
2
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2L40SP
GTIN
00782114190418
UPC
782114190418
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
standard
UL 67,UL 50
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat