CH2L70FP - 1 PH/CH Loadcntr 70A Mlo 2/4 Cir. Cu Bus Flush Cov

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH2L70FP
Manufacturer
Eaton
Manufacturer's Part Number
CH2L70FP
Description
1 PH/CH Loadcntr 70A Mlo 2/4 Cir. Cu Bus Flush Cov
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 70A, 5, Copper, Nema 1, Metallic, Top/Bottom, CH, Flush, 2, Four-Pole, 2, Three-Wire, Single-Phase, 120/240 V, #14-2 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190432 / 00782114190432
Weight per unit
4.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH2L70FP - Large Image
 
CH2L70FP - Small Image
 
CH2L70FP - Video
Attachments
 
 
CH2L70FP - Specification Sheet
Brochures
 
 
CH2L70FP - Brochure
Other Links
 
 
CH2L70FP - Other
 
CH2L70FP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
interrupt rating
25
amperage rating
70
Wattage
Four-pole
Dimensions and Weight
Height
3.13
Width
4.5
Size
5
Depth
9.5
Descriptions
Description
1 PH/CH LOADCNTR 70A MLO 2/4 CIR. CU BUS FLUSH COV
Product Type
1 PH/CH LC 70A Mlo 2/4 CKT Cu Bus Flush
extra long description
ETN CH2L70FP 1 Ph/CH LC 70A MLO 2/4
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,70A,5,Copper,NEMA 1,Metallic,Top/bottom,CH,Flush,2,Four-pole,2,Three-wire,Single-phase,120/240 V,#14-2 AWG
Special Features
Standard
Additional Information
media
Yes
number of spaces
2
Manufacturer Information
Manufacturers Part Number
CH2L70FP
Brand
EATON CUTLER-HAMMER
GTIN
00782114190432
UPC
782114190432
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
4.06
Carton
1
Uses, Certifications, and Standards
Mounting
Flush Mount
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH2L70FP.
Jump To:

Similar Items

Similar items are close alternatives to CH2L70FP, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 70A, 5, Copper, Nema 1, ...
  • Our Part #: CH2L70SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH2L70SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($45.66) ·
CH2L70SP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat