CH2L70SP - 1 PH/CH Loadcntr 70A Mlo 2/4 Cir. Cu Bus Surface C

Eaton

  • $45.66 (Each)
  • $45.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH2L70SP
Manufacturer
Eaton
Manufacturer's Part Number
CH2L70SP
Description
1 PH/CH Loadcntr 70A Mlo 2/4 Cir. Cu Bus Surface C
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 70A, 5, Copper, Nema 1, Metallic, Top/Bottom, CH, Surface, 2, Four-Pole, 2, Three-Wire, Single-Phase, 120/240 V, #14-2 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190449 / 00782114190449
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.66 (Each)
Resources
Other Links
 
 
CH2L70SP - Other
 
CH2L70SP - Other
 
CH2L70SP - Other
Attachments
 
 
CH2L70SP - Specification Sheet
Images
 
 
CH2L70SP - Large Image
 
CH2L70SP - Video
Brochures
 
 
CH2L70SP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
70
Wattage
Four-pole
Phase
1
Voltage Rating
120/240 V
interrupt rating
25
Dimensions and Weight
Size
5
Depth
9.5
Height
3.13
Width
4.5
Descriptions
Description
1 PH/CH LOADCNTR 70A MLO 2/4 CIR. CU BUS SURFACE C
Product Type
1 PH/CH LC 70A Mlo 2/4 CKT Cu Bus Surf
extra long description
ETN CH2L70SP 1 Ph/CH LC 70A MLO 2/4
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,70A,5,Copper,NEMA 1,Metallic,Top/bottom,CH,Surface,2,Four-pole,2,Three-wire,Single-phase,120/240 V,#14-2 AWG
Special Features
Standard
Additional Information
media
Yes
number of spaces
2
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2L70SP
GTIN
00782114190449
UPC
782114190449
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Surface Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat