CH30B125D - 1PH 125A 10K Main

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH30B125D
Manufacturer
Eaton
Manufacturer's Part Number
CH30B125D
Description
1PH 125A 10K Main
00782113097831|0782113|782113097831|78211309783|09783|CH30B125D|Eaton CH Main Breaker Loadcenter|Cutler Hammer CH30B125D|Cutler-Hammer, Inc CH30B125D|Eatin CH30B125D|Eaton / Cutler Hammer CH30B125D|Eaton CH30B125D|Eaton Electrical CH30B125D|Eatton CH30B125D|Eeton CH30B125D
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097831 / 00782113097831
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH30B125D - Small Image
 
CH30B125D - Large Image
 
CH30B125D - Large Image
Installation Sheets
 
 
CH30B125D - Installation Sheet
Attachments
 
 
CH30B125D - Specification Sheet
 
CH30B125D - Specification Sheet
 
CH30B125D - Specification Sheet
Brochures
 
 
CH30B125D - Brochure
 
CH30B125D - Brochure
Other Links
 
 
CH30B125D - Other
 
CH30B125D - Other
 
CH30B125D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10 kAIC
amperage rating
125
Cover Type
Ch8df-combination, ch8ds-surface, not included
Material, Color, and Finish
Style
ATLAS AMERICAN LIGHTING
Color
Full Wattage
material composition
Not Applicable
Dimensions and Weight
Size
Non-Indicating
Descriptions
Description
1PH 125A 10K MAIN
Product Type
1PH/CH Loadcenter 125A 10KAIC MCB 30 Cir
Features
Eatons CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Long Description
00782113097831|0782113|782113097831|78211309783|09783|CH30B125D|Eaton CH main breaker loadcenter|CUTLER HAMMER CH30B125D|CUTLER-HAMMER, INC CH30B125D|Eatin CH30B125D|Eaton / Cutler Hammer CH30B125D|Eaton CH30B125D|EATON ELECTRICAL CH30B125D|Eatton CH30B125D|Eeton CH30B125D
Special Features
Standard
Additional Information
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
29.1300 IN X 14.3100 IN X 3.8800 IN
number of spaces
30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30B125D
sub brand
ATLAS AMERICAN LIGHTING
series
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
GTIN
00782113097831
UPC
782113097831
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat