CH30B3200L - 3PH/CH Loadcntr 200A BKR 30 Cir. Cu Bus Nema 1

Eaton

  • $1224.38 (Each)
  • $1,224.38 (Each)
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
CH30B3200L
Manufacturer
Eaton
Manufacturer's Part Number
CH30B3200L
Description
3PH/CH Loadcntr 200A BKR 30 Cir. Cu Bus Nema 1
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 200 A, L, Copper, Nema 1, Metallic, 10 Kaic, CC, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Top/Bottom
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097961 / 00782113097961
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,224.38 (Each)
Resources
Attachments
 
 
CH30B3200L - Specification Sheet
Images
 
 
CH30B3200L - Large Image
 
CH30B3200L - Large Image
 
CH30B3200L - Large Image
 
CH30B3200L - Large Image
 
CH30B3200L - Large Image
 
CH30B3200L - Large Image
 
CH30B3200L - Video
Other Links
 
 
CH30B3200L - Other
 
CH30B3200L - Other
 
CH30B3200L - Other
 
CH30B3200L - Other
 
CH30B3200L - Other
 
CH30B3200L - Other
 
CH30B3200L - Other
Brochures
 
 
CH30B3200L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
200
Phase
3
Dimensions and Weight
Height
3.88
Depth
39
Size
L
Width
14.31
Descriptions
Description
3PH/CH LOADCNTR 200A BKR 30 CIR. CU BUS NEMA 1
Long Description
Eaton CH main breaker loadcenter,Standard,Main breaker,200 A,L,Copper,NEMA 1,Metallic,10 kAIC,CC,30 Circuits,30 Spaces,Four-wire,Three-phase,#2/0 AWG-300 kcmil,Top/bottom
Special Features
Standard
Product Type
3PH/CH LC 200A BKR 30 CKT Cu Bus Nema 1
extra long description
ETN CH30B3200L 3Ph/CH LC 200A BKR 3
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30B3200L
GTIN
00782113097961
UPC
782113097961
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH30B3200L.
Jump To:

Cross Referenced

These items are similar to CH30B3200L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH30B3200L Eaton 00782113097961
TM30420C GENERAL ELECTRIC 00783164190021
TM42420C GENERAL ELECTRIC 00783164190045
QO330M200 Schneider Electric 00785901295587
QO330MQ200 Schneider Electric 00785901290544
CC2150X Siemens n/a
P3054B3200CU Siemens 00662643853872
P4260B3200CU Siemens 00662643853889

* All prices subject to change.

Begin Live Chat