CH315 - Type CH BRKR 15A/3 Pole 240V 10K

Eaton

  • $264.58 (Each)
  • $264.58 (Each)

In-Stock: 41 available at other locations ( find a store with stock)
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
CH315
Manufacturer
Eaton
Manufacturer's Part Number
CH315
Description
Type CH BRKR 15A/3 Pole 240V 10K
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 15 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #14-6 Awg Cu/Al, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101996 / 00782113101996
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.58 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
41
Resources
Images
 
 
CH315 - Small Image
 
CH315 - Large Image
Attachments
 
 
CH315 - Specification Sheet
Brochures
 
 
CH315 - Brochure
Other Links
 
 
CH315 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Type CH Breaker 15A/3 Pole 240V 10K
extra long description
ETN CH315 Type CH Breaker 15A/3 Pol
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
TYPE CH BRKR 15A/3 POLE 240V 10K
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,15 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#14-6 AWG Cu/Al,CH,Type CH Loadcenters
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH315
GTIN
00782113101996
UPC
782113101996
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.86
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:
These alternate items can be purchased instead of CH315.
Jump To:

Cross Referenced

These items are similar to CH315 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH315 Eaton 00782113101996
CUHBR315 Eaton n/a
GTHQL32015 GENERAL ELECTRIC n/a
THQL32015 GENERAL ELECTRIC 00783164013009
1D321 WW GRAINGER n/a
PC8315 ITE n/a
Q315 ITE n/a
QG315 ITE n/a
QO315 Schneider Electric 00785901400646
Q315 Siemens 00783643148390

* All prices subject to change.

Begin Live Chat