CH32B200J - 32C 200A 1PH MB Loadcenter

Eaton

  • $352.72 (Each)
  • $352.72 (Each)
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
CH32B200J
Manufacturer
Eaton
Manufacturer's Part Number
CH32B200J
Description
32C 200A 1PH MB Loadcenter
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height, 36.72 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098128 / 00782113098128
Weight per unit
36.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.72 (Each)
Resources
Images
 
 
CH32B200J - Large Image
 
CH32B200J - Large Image
Attachments
 
 
CH32B200J - Specification Sheet
Other Links
 
 
CH32B200J - Other
 
CH32B200J - Other
Brochures
 
 
CH32B200J - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1 W
amperage rating
59120
Cover Type
Ch8jf-combination, ch8js-surface, not included
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
J
Descriptions
Description
32C 200A 1PH MB LOADCENTER
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 36.72 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 32C, 200 A, NEMA 3R
Special Features
Standard In
extra long description
ETN CH32B200J CH 3/4-inch loadcente
Additional Information
number of spaces
32
Number of Circuits
32
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
86.6902centimetreX36.3474centimetreX98.5520millimetre
cover
Ch8jf-combination, ch8js-surface, not included
main circuit breaker
CSR
Box Size
J
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32B200J
GTIN
00782113098128
UPC
782113098128
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
MAIN BREAKER
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight
36.72 lb
Weight per each
36.72
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 1
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH32B200J.
Jump To:

Similar Items

Similar items are close alternatives to CH32B200J, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Main Breaker, 200 A, X6, Copper, X6, Nema 1, ...
  • Our Part #: CHP32B200X6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP32B200X6
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($422.66) ·
CHP32B200X6 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$422.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH32B200J but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH32B200J Eaton 00782113098128
CUHCH32B200J Eaton n/a
5F697 WW GRAINGER n/a
QO130M200 Schneider Electric 00785901867494
P3030B1150CU Siemens 00040892650402

* All prices subject to change.

Begin Live Chat