CH32B200R - 1PH/CH Loadcntr 200A 25KAIC MCB 32 Cir. Cu Bus Nem

Eaton

  • $703.55 (Each)
  • $703.55 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH32B200R
Manufacturer
Eaton
Manufacturer's Part Number
CH32B200R
Description
1PH/CH Loadcntr 200A 25KAIC MCB 32 Cir. Cu Bus Nem
Eaton CH Main Breaker Loadcenters, Standard, Main Breaker, 200 A, J, Copper, Nema 3R, Metallic, 25 Kaic, CSR, 32, 32, Three-Wire, Single-Phase, #2/0 Awg-300 Kcmil, Overhead, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098135 / 00782113098135
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$703.55 (Each)
Resources
Attachments
 
 
CH32B200R - Specification Sheet
Images
 
 
CH32B200R - Large Image
 
CH32B200R - Large Image
 
CH32B200R - Video
Other Links
 
 
CH32B200R - Other
 
CH32B200R - Other
Brochures
 
 
CH32B200R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V ac
amperage rating
200
interrupt rating
25 kAIC
Material
Metallic
Current Rating
200 A
Wire Size
2/0 AWG to 300 kcmil
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Width
14.31
Depth
34.13
Height
5.19
Size
J
Overall Length
14.31 in;363.5 mm
Descriptions
Long Description
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 44 lb
Special Features
Standard In
Product Type
CH Style Load Center
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 32C, 200 A, NEMA 3R
Description
1PH/CH LOADCNTR 200A 25KAIC MCB 32 CIR. CU BUS NEM
extra long description
ETN CH32B200R 1Ph/CH LC 200A 25kAIC
Additional Information
number of spaces
32
dimensions
34.1300 IN X 14.3100 IN X 5.1900 IN
Overall Width
3.88 in;98.4 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Number of Circuits
32
Enclosure Type
Nema 3R
for use with
Type CH Breakers
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32B200R
GTIN
00782113098135
UPC
782113098135
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Packaging
Weight
44 lb
Weight per each
44
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH32B200R.
Jump To:

Similar Items

Similar items are close alternatives to CH32B200R, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200 A, X6, Copp...
  • Our Part #: CHP32B200R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP32B200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($479.15) ·
CHP32B200R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$479.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH32B200R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH32B200R Eaton 00782113098135
5F699 WW GRAINGER n/a
QO130M200RB Schneider Electric 00785901868118

* All prices subject to change.

Begin Live Chat