CH32B225R - 1PH/CH Loadcenter 225A 25KAIC MCB 32 Cir. Cu Bus N

Eaton

  • $1457.44 (Each)
  • $1,457.44 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CH32B225R
Manufacturer
Eaton
Manufacturer's Part Number
CH32B225R
Description
1PH/CH Loadcenter 225A 25KAIC MCB 32 Cir. Cu Bus N
Eaton CH Main Breaker Loadcenters, Standard, Main Breaker, 225 A, J, Copper, Nema 3R, Metallic, 25 Kaic, CSR, 32, 32, Three-Wire, Single-Phase, #2/0 Awg-300 Kcmil, Overhead, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098159 / 00782113098159
Weight per unit
15.812 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,457.44 (Each)
Resources
Images
 
 
CH32B225R - Small Image
 
CH32B225R - Large Image
Attachments
 
 
CH32B225R - Specification Sheet
Brochures
 
 
CH32B225R - Brochure
Other Links
 
 
CH32B225R - Other
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
225
interrupt rating
25
Dimensions and Weight
Width
14.31
Depth
34.13
Height
5.19
Size
J
Descriptions
Long Description
Eaton CH main breaker loadcenters,Standard,Main breaker,225 A,J,Copper,NEMA 3R,Metallic,25 kAIC,CSR,32,32,Three-wire,Single-phase,#2/0 AWG-300 kcmil,Overhead,120/240 V
Special Features
Standard
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
Eaton CH Main Breaker Loadcenter
Description
1PH/CH LOADCENTER 225A 25KAIC MCB 32 CIR. CU BUS N
extra long description
ETN CH32B225R Eaton CH main breaker
Additional Information
number of spaces
32
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32B225R
GTIN
00782113098159
UPC
782113098159
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Packaging
Weight per each
15.812
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of CH32B225R.
Jump To:

Similar Items

Similar items are close alternatives to CH32B225R, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 225 A, X6, Copp...
  • Our Part #: CHP32B225R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP32B225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,497.60)
CHP32B225R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,497.60

Each

QTY:
Each
Add

* All prices subject to change.