CH32BPN200J - CH Loadctr, Plug On Neutral, 200A Main BRKR, 32 CKT I

Eaton

  • $388.87 (Each)
  • $388.87 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH32BPN200J
Manufacturer
Eaton
Manufacturer's Part Number
CH32BPN200J
Description
CH Loadctr, Plug On Neutral, 200A Main BRKR, 32 CKT I
CH 3/4-Inch Loadcenter, Plug-On Neutral, Main Breaker, 200A, J, Copper, CH8JF-Combination, CH8JS-Surface, Not Included, Nema 1, Metallic, 35 Kaic, CSH, 32, 32, Three-Wire, Single-Phase, #2/0 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116983377 / 00782116983377
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.87 (Each)
Resources
Images
 
 
CH32BPN200J - Small Image
 
CH32BPN200J - Large Image
Attachments
 
 
CH32BPN200J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
interrupt rating
35
Cover Type
Ch8jf-combination, ch8js-surface, not included
Dimensions and Weight
Width
14.31
Height
3.88
Depth
34.13
Size
J
Descriptions
Product Type
Eaton CH Main Breaker Loadcenter
Description
CH LOADCTR,PLUG ON NEUTRAL,200A MAIN BRKR,32 CKT I
extra long description
ETN CH32BPN200J Eaton CH main break
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
CH 3/4-inch loadcenter,Plug-on neutral,Main breaker,200A,J,Copper,Ch8jf-combination, ch8js-surface, not included,NEMA 1,Metallic,35 kAIC,CSH,32,32,Three-wire,Single-phase,#2/0 AWG-300 kcmil
Special Features
Plug-on neutral
Additional Information
number of spaces
32
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32BPN200J
GTIN
00782116983377
UPC
782116983377
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH32BPN200J.
Jump To:

Similar Items

Similar items are close alternatives to CH32BPN200J, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Main Breaker, 200 A, X6, Copper, X6, Nema 1, ...
  • Our Part #: CHP32B200X6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP32B200X6
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($422.66) ·
CHP32B200X6 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$422.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat