CH32L150R - 1PH/CH Loadcenter 150A Mlo 32 Cir. Cu Bus Nema 3R

Eaton

  • $462.32 (Each)
  • $462.32 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CH32L150R
Manufacturer
Eaton
Manufacturer's Part Number
CH32L150R
Description
1PH/CH Loadcenter 150A Mlo 32 Cir. Cu Bus Nema 3R
Main Lug Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height, 32 LB
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098050 / 00782113098050
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.32 (Each)
Resources
Images
 
 
CH32L150R - Small Image
 
CH32L150R - Large Image
 
CH32L150R - Large Image
 
CH32L150R - Large Image
 
CH32L150R - Large Image
Attachments
 
 
CH32L150R - Specification Sheet
Brochures
 
 
CH32L150R - Brochure
Other Links
 
 
CH32L150R - Other
 
CH32L150R - Other
 
CH32L150R - Other
Features
Current Rating
150 A
Voltage Rating
120/240 V ac
Wire Size
#4 to 300 kcmil
Material
Metallic
amperage rating
150
Phase
1
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
29.13
Height
5.19
Size
D
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height, 32 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 32/32 C, 150 A
Special Features
Standard In
Description
1PH/CH LOADCENTER 150A MLO 32 CIR. CU BUS NEMA 3R
extra long description
ETN CH32L150R Eaton CH main lug loa
Additional Information
Number of Circuits
32
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
number of spaces
32
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32L150R
GTIN
00782113098050
UPC
782113098050
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight
32 lb
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of CH32L150R.
Jump To:

Similar Items

Similar items are close alternatives to CH32L150R, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 150A, X5, Copper, ...
  • Our Part #: CHP32L150R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHP32L150R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($504.25)
CHP32L150R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$504.25

Each

QTY:
Each
Add

* All prices subject to change.