CH32L225R - 1PH/CH Loadcenter 225A Mlo 32 Cir. Cu Bus Nema 3R

Eaton

  • $529.46 (Each)
  • $529.46 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH32L225R
Manufacturer
Eaton
Manufacturer's Part Number
CH32L225R
Description
1PH/CH Loadcenter 225A Mlo 32 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 225A, D, Copper, Nema 3R, Metallic, Overhead, CH, 32, 32, Three-Wire, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098043 / 00782113098043
Weight per unit
36.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$529.46 (Each)
Resources
Attachments
 
 
CH32L225R - Specification Sheet
Images
 
 
CH32L225R - Large Image
 
CH32L225R - Large Image
 
CH32L225R - Video
Other Links
 
 
CH32L225R - Other
 
CH32L225R - Other
Brochures
 
 
CH32L225R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V ac
amperage rating
225
Current Rating
225 A
Wire Size
#4 to 300 kcmil
Material
Metallic
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Width
14.31
Depth
29.13
Height
5.19
Size
D
Overall Length
14.31 in;363.5 mm
Descriptions
Long Description
Main Lug Load Center, 32 Spaces, 32 Circuits, 225 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height, 36.2 lb
Special Features
Standard In
Product Type
Main Lug Load Center
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 32/32 C, 225 A
Description
1PH/CH LOADCENTER 225A MLO 32 CIR. CU BUS NEMA 3R
extra long description
ETN CH32L225R Eaton CH main lug loa
Additional Information
dimensions
29.1300 IN X 14.3100 IN X 5.1900 IN
number of spaces
32
Number of Circuits
32
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32L225R
GTIN
00782113098043
UPC
782113098043
Taxonomies, Classifications, and Categories
Type
Main lug loadcenter
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Packaging
Weight
36.2 lb
Weight per each
36.2
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat