CH350SWST - 3P 50A Neutral Switching Breaker

Eaton Corp

  • $664.58 (Each)
  • $664.58 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH350SWST
Manufacturer
Eaton Corp
Manufacturer's Part Number
CH350SWST
Description
3P 50A Neutral Switching Breaker
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Neutral Switching Circuit Breaker, 50 A, 10 Kaic, Three-Pole, 120/240V, CH, Common Breaker Trip, #14-8 Awg Cu/Al, CH, Type CH Loadcenters, Switching Neutral, Shunt Trip Included
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 3P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114100714 / 00782114100714
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$664.58 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
CH350SWST - Small Image
 
CH350SWST - Large Image
 
CH350SWST - Large Image
 
CH350SWST - Large Image
Other Links
 
 
CH350SWST - Other
 
CH350SWST - Other
 
CH350SWST - Other
Brochures
 
 
CH350SWST - Brochure
Attachments
 
 
CH350SWST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
Three-pole
Voltage Rating
120/240 V
Descriptions
Description
3P 50A NEUTRAL SWITCHING BREAKER
Extra Long Description
ETN CH350SWST CH Neutral Switching
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch neutral switching circuit breaker,50 A,10 kAIC,Three-pole,120/240V,CH,Common breaker trip,#14-8 AWG Cu/Al,CH,Type CH Loadcenters,Switching neutral,Shunt trip included
Product Type
CH Neutral Switching BKR 50A/3P 240V 10K
Additional Information
Dimensions
3.0000 IN X 2.3000 IN X 2.8000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CH350SWST
GTIN
00782114100714
UPC
782114100714
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat