CH360ST - Type CH BRKR 60A/3 Pole 240V 10K W/Shunt Trip

Eaton

  • $461.86 (Each)
  • $461.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH360ST
Manufacturer
Eaton
Manufacturer's Part Number
CH360ST
Description
Type CH BRKR 60A/3 Pole 240V 10K W/Shunt Trip
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 60 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters, Shunt Trip Included
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113328379 / 00782113328379
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$461.86 (Each)
Resources
Attachments
 
 
CH360ST - Specification Sheet
Images
 
 
CH360ST - Large Image
 
CH360ST - Large Image
 
CH360ST - Large Image
Other Links
 
 
CH360ST - Other
 
CH360ST - Other
 
CH360ST - Other
Brochures
 
 
CH360ST - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
TYPE CH BRKR 60A/3 POLE 240V 10K W/SHUNT TRIP
Product Type
CH 60A/3 Pole 240V 10K W/Shunt Trip
extra long description
ETN CH360ST CH 60A/3 Pole 240V 10K
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,60 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#10-1/0 AWG Cu/Al,CH,Type CH Loadcenters,Shunt trip included
Special Features
Shunt Trip
Additional Information
dimensions
4.8000 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
CH360ST
Brand
Eaton
GTIN
00782113328379
UPC
782113328379
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat